Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT RECP

  • Mfr # KPT02E1415SZ

  • Zoro # G707508813


product price: $21.29
/ea

Key Features

Grommet & Seals Material
Neoprene
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-15
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1415SZ
Zoro #
G707508813
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Grommet & Seals Material
Neoprene
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-15
Orientation
Straight
No. of Contacts
15
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Voltage DC
850
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Socket
Rotation Angle
234
Amperage Rating
13A & 22A
Shielding
Yes
Insert Rotation/Keying
Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.