
KPT 15C 1420 116 SKT RECP
Mfr # KPT041415S
Zoro # G607508838
product price: $30.19
/eaKey Features
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT041415S
Zoro #
G607508838
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A & 22A
Shielding
Yes
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
No. of Contacts
15
Operating Voltage DC
850
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
14-15
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.