KPT 15C 1420 116 SKT RECP

  • Mfr # KPT07A1415SEX

  • Zoro # G607508814


product price:  $65.59
/ea

Key Features

Shell Color
Olive Drab
Insert Arrangement
14-15
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Mounting Type
Jam Nut - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1415SEX
Zoro #
G607508814
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Color
Olive Drab
Insert Arrangement
14-15
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Mounting Type
Jam Nut - Rear Mount
Connector Type
Circular
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
13A & 22A
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Service Rating
I
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
No. of Contacts
15
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Crimp Wire Gauge
24, 22, 20, 18, 16
Termination Method
PCB
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.