Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 16C 1616 PIN PLUG

  • Mfr # KPT06F2016PX

  • Zoro # G007564946


product price: $69.15
/ea

Key Features

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2016PX
Zoro #
G007564946
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Connector Style
Plug
Rotation Angle
318
Connector Type
Connector Circular
Termination Method
Solder
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Service Rating
II
Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
16
Endbell Type
Cable Clamp
Sealing
IP67
Insert Arrangement
20-16
Mounting Type
Cable
Contacts Supplied
Yes
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.