Zoro Homepage

KPT 16C 1616 PIN RECP

  • Mfr # KPT45527299

  • Zoro # G907568556


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Service Rating
II
Operating Voltage DC
1275
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT45527299
Zoro #
G907568556
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Mating Life
500
Service Rating
II
Operating Voltage DC
1275
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
16
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Insert Arrangement
20-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.