Zoro Homepage

KPT 16C 1616 PIN RECP

  • Mfr # KPT45527405A206

  • Zoro # G207568621


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Arrangement
20-16
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT45527405A206
Zoro #
G207568621
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Connector Style
Receptacle
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Arrangement
20-16
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1275
Shell Color
Black
No. of Contacts
16
Service Rating
II
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.