Zoro Homepage

KPT 18C 1820 PIN RECP

  • Mfr # KPT00E1418PF80

  • Zoro # G207570617


product price: $29.89
/ea

Key Features

Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
14-18
Shell Color
Black
No. of Contacts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E1418PF80
Zoro #
G207570617
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
14-18
Shell Color
Black
No. of Contacts
18
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Service Rating
I
Operating Voltage AC V RMS Max
1000
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage DC
1275
Contact Style
Pin
Amperage Rating
13A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.