Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 PIN RECP

  • Mfr # KPT02E1418PEW

  • Zoro # G607570705


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
No. of Contacts
18
Shielding
Yes
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1418PEW
Zoro #
G607570705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contacts Supplied
Yes
No. of Contacts
18
Shielding
Yes
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Material
Aluminum Alloy
Insert Arrangement
14-18
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Termination Method
PCB
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.