Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 PIN RECP

  • Mfr # KPT07A1418PEW

  • Zoro # G807570574


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Connector Style
Receptacle
Termination Method
PCB
Insert Material
Neoprene
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1418PEW
Zoro #
G807570574
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Mating Life
500
Connector Style
Receptacle
Termination Method
PCB
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Service Rating
I
Shielding
Yes
Mounting Type
Jam Nut - Rear Mount
No. of Contacts
18
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-18
Sealing
IP67
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Connector Type
Circular
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.