Zoro Homepage

KPT 18C 1820 PIN RECP

  • Mfr # KPT07E1418PA206

  • Zoro # G407570622


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Mounting Type
Jam Nut - Front Mount
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Insert Arrangement
14-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1418PA206
Zoro #
G407570622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.