
KPT 18C 1820 PIN RECP
Mfr # KPT1CG1418P
Zoro # G207570587
product price: $54.69
/eaKey Features
Mounting Type
Cable
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT1CG1418P
Zoro #
G207570587
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Mounting Type
Cable
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Style
Pin
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Service Rating
I
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.