Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT PLUG

  • Mfr # KPT06A1418SF42

  • Zoro # G307518564


product price: $23.59
/ea

Key Features

Termination Method
Solder
Connector Style
Plug
Contact Size
18#20
No. of Contacts
18
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1418SF42
Zoro #
G307518564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Termination Method
Solder
Connector Style
Plug
No. of Contacts
18
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Shell Color
Olive Drab
Connector Type
Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Insert Arrangement
14-18
Service Rating
I
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.