
KPT 18C 1820 SKT PLUG
Mfr # KPT06A1418SF97
Zoro # G407518600
product price: $29.49
/eaKey Features
Insert Arrangement
14-18
Shell Material
Aluminum Alloy
Contact Size
18#20
No. of Contacts
18
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT06A1418SF97
Zoro #
G407518600
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Insert Arrangement
14-18
Shell Material
Aluminum Alloy
No. of Contacts
18
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage DC
850
Insert Material
Neoprene
Amperage Rating
13A
Shell Color
Olive Drab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.