Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT PLUG

  • Mfr # KPT06B1418SW

  • Zoro # G007518604


product price: $42.15
/ea

Key Features

Rotation Angle
15
Shielding
Yes
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B1418SW
Zoro #
G007518604
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Rotation Angle
15
Shielding
Yes
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Insert Arrangement
14-18
No. of Contacts
18
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Connector Style
Plug
Orientation
Straight
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Service Rating
I
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
W
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.