Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT PLUG

  • Mfr # KPT06B1418SX

  • Zoro # G807518613


product price: $42.15
/ea

Key Features

Termination Method
Solder
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Plug
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B1418SX
Zoro #
G807518613
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Termination Method
Solder
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Plug
Contact Style
Socket
Orientation
Straight
Shell Material
Aluminum Alloy
Mounting Type
Cable
Service Rating
I
Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
No. of Contacts
18
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
X
Endbell Type
Cable Clamp
Rotation Angle
90
Insert Arrangement
14-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.