Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT PLUG

  • Mfr # KPT06E1418SF42

  • Zoro # G207518473


product price: $29.49
/ea

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1418SF42
Zoro #
G207518473
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Material
Neoprene
Contact Mating Life
500
Service Rating
I
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Amperage Rating
13A
Endbell Type
Compression Nut
Operating Voltage DC
850
Mounting Type
Cable
Sealing
IP67
Insert Arrangement
14-18
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.