Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT PLUG

  • Mfr # KPT06J1418SF42

  • Zoro # G507520336


product price: $23.59
/ea

Key Features

Sealing
IP67
Amperage Rating
13A
Contact Size
18#20
Contact Style
Socket
Endbell Type
Gland Sealed - Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J1418SF42
Zoro #
G507520336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Sealing
IP67
Amperage Rating
13A
Contact Style
Socket
Endbell Type
Gland Sealed - Cable Clamp
Orientation
Straight
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Connector Type
Circular
No. of Contacts
18
Contact Mating Life
500
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Insert Arrangement
14-18
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Termination Method
Solder
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.