Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT PLUG

  • Mfr # KPT08F1418SA206F97

  • Zoro # G107520156


product price: $51.55
/ea

Key Features

Insert Material
Neoprene
Contact Size
18#20
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08F1418SA206F97
Zoro #
G107520156
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Service Rating
I
Contact Style
Socket
Insert Arrangement
14-18
Connector Style
Plug
Mounting Type
Cable
Shell Color
Black
Contact Mating Life
500
No. of Contacts
18
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.