Zoro Homepage

KPT 18C 1820 SKT RECP

  • Mfr # KPT00B1418SW

  • Zoro # G507511549


product price: $36.99
/ea

Key Features

Insert Rotation/Keying
W
Service Rating
I
Orientation
Straight
Contact Size
18#20
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B1418SW
Zoro #
G507511549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Insert Rotation/Keying
W
Service Rating
I
Orientation
Straight
Termination Method
Solder
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
18
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Endbell Type
Cable Clamp
Shielding
Yes
Contact Style
Socket
Shell Color
Black
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-18
Operating Voltage DC
850
Rotation Angle
15
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.