
KPT 18C 1820 SKT RECP
Mfr # KPT00E1418SDN
Zoro # G907511620
product price: $53.65
/eaKey Features
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Color
Black
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT00E1418SDN
Zoro #
G907511620
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Color
Black
Contact Style
Socket
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
14-18
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Shell Material
Aluminum Alloy
No. of Contacts
18
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.