Zoro Homepage

KPT 18C 1820 SKT RECP

  • Mfr # KPT00F1418SF42

  • Zoro # G107511444


product price: $24.15
/ea

Key Features

Orientation
Straight
Endbell Type
Cable Clamp
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F1418SF42
Zoro #
G107511444
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Orientation
Straight
Endbell Type
Cable Clamp
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
Sealing
IP67
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Termination Method
Solder
Insert Arrangement
14-18
Shell Color
Black
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
18
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Connector Style
Receptacle
Amperage Rating
13A
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.