Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT RECP

  • Mfr # KPT01E1418SDZ

  • Zoro # G107511437


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1418SDZ
Zoro #
G107511437
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Amperage Rating
13A
Operating Voltage DC
850
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Orientation
Straight
Grommet & Seals Material
Neoprene
Endbell Type
Heat Shrink - Shielded
Insert Arrangement
14-18
Contact Style
Socket
No. of Contacts
18
Connector Type
Circular
Termination Method
Solder
Contact Mating Life
500
Shielding
Yes
Sealing
IP67
Specification
MIL-DTL-26482
Connector Style
Receptacle
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.