Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT RECP

  • Mfr # KPT02A1418S

  • Zoro # G907512825


product price: $24.79
/ea

Key Features

Insert Material
Neoprene
Contact Size
18#20
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1418S
Zoro #
G907512825
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Insert Material
Neoprene
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-18
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Termination Method
Solder
Contact Style
Socket
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Contacts Supplied
Yes
No. of Contacts
18
Amperage Rating
13A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.