Zoro Homepage

KPT 18C 1820 SKT RECP

  • Mfr # KPT02A1418SA206

  • Zoro # G007512886


product price: $25.75
/ea

Key Features

Operating Voltage DC
850
Contact Mating Life
500
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1418SA206
Zoro #
G007512886
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Operating Voltage DC
850
Contact Mating Life
500
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-18
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Socket
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Service Rating
I
No. of Contacts
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.