Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT RECP

  • Mfr # KPT02A1418SEW

  • Zoro # G207512808


product price: $41.59
/ea

Key Features

Grommet & Seals Material
Neoprene
No. of Contacts
18
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1418SEW
Zoro #
G207512808
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Grommet & Seals Material
Neoprene
No. of Contacts
18
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Sealing
IP67
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
14-18
Connector Type
Circular
Shielding
Yes
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Termination Method
PCB
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.