
KPT 18C 1820 SKT RECP
Mfr # KPT02E1418SEXA206
Zoro # G207512662
product price: $47.59
/eaKey Features
No. of Contacts
18
Service Rating
I
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Black Zinc Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E1418SEXA206
Zoro #
G207512662
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
No. of Contacts
18
Service Rating
I
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482 Style
Contact Style
Socket
Insert Arrangement
14-18
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
850
Contact Mating Life
500
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.