Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT RECP

  • Mfr # KPT02E1418SX

  • Zoro # G507512720


product price: $21.65
/ea

Key Features

Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
500
Amperage Rating
13A
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1418SX
Zoro #
G507512720
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
500
Amperage Rating
13A
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Termination Method
Solder
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Insert Rotation/Keying
X
Operating Voltage DC
850
Service Rating
I
Insert Arrangement
14-18
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Rotation Angle
90
No. of Contacts
18
Shielding
Yes
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.