Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 18C 1820 SKT RECP

  • Mfr # KPT02E1418SY

  • Zoro # G407512721


product price: $21.65
/ea

Key Features

Contact Mating Life
500
Connector Style
Receptacle
Shielding
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1418SY
Zoro #
G407512721
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Mating Life
500
Connector Style
Receptacle
Shielding
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Rotation Angle
180
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Contact Style
Socket
Shell Material
Aluminum Alloy
Termination Method
Solder
Operating Voltage DC
850
Insert Material
Neoprene
Amperage Rating
13A
Service Rating
I
Insert Rotation/Keying
Y
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Arrangement
14-18
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.