Zoro Homepage

KPT 18C 1820 SKT RECP

  • Mfr # KPT041418S

  • Zoro # G207512730


product price: $26.45
/ea

Key Features

Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT041418S
Zoro #
G207512730
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
No. of Contacts
18
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Service Rating
I
Contact Mating Life
500
Insert Arrangement
14-18
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.