Zoro Homepage

KPT 18C 1820 SKT RECP

  • Mfr # KPT07A1418SA206

  • Zoro # G807512512


product price: $52.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Shell Color
Black
Contacts Supplied
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1418SA206
Zoro #
G807512512
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Shell Color
Black
Contacts Supplied
Yes
Connector Type
Circular
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Contact Plating
Gold
Termination Method
Solder
Shell Plating
Zinc Cobalt
No. of Contacts
18
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Sealing
Unsealed
Contact Mating Life
500
Contact Style
Socket
Insert Arrangement
14-18
Mounting Type
Jam Nut - Front Mount
Rotation Angle
14
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Orientation
Straight
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.