Zoro Homepage

KPT 18C 1820 SKT RECP

  • Mfr # KPT07A1418SEW

  • Zoro # G207512525


product price: $58.95
/ea

Key Features

Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1418SEW
Zoro #
G207512525
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Arrangement
14-18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Specification
MIL-DTL-26482
Shielding
Yes
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage DC
850
Contacts Supplied
Yes
Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Mounting Type
Jam Nut - Rear Mount
Service Rating
I
Shell Material
Aluminum Alloy
Termination Method
PCB
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
No. of Contacts
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.