KPT 18C 1820 SKT RECP

  • Mfr # KPT07A1418SEX

  • Zoro # G007512596


product price: $62.89
/ea

Key Features

Contact Size
18#20
Insert Material
Neoprene
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1418SEX
Zoro #
G007512596
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Insert Material
Neoprene
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Style
Socket
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Service Rating
I
Termination Method
PCB
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
No. of Contacts
18
Insert Arrangement
14-18
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Insert Rotation/Keying
Normal
Mounting Type
Jam Nut - Rear Mount
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.