Zoro Homepage

KPT 18C 1820 SKT RECP

  • Mfr # KPT07E1418SA206

  • Zoro # G507512591


product price: $77.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
18
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1418SA206
Zoro #
G507512591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

No. of Contacts
18
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Termination Method
Solder
Orientation
Straight
Contact Style
Socket
Contacts Supplied
Yes
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Mounting Type
Jam Nut - Rear Mount
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Sealing
IP67
Operating Voltage DC
850
Contact Material
Copper Alloy
Shell Plating
Conductive Black Zinc Cobalt
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-18
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Connector Style
Receptacle
Service Rating
I
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.