Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 PIN PLUG

  • Mfr # KPT08F1419PA206F42

  • Zoro # G207563251


product price: $46.99
/ea

Key Features

Contact Material
Copper Alloy
Amperage Rating
13A
Service Rating
I
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08F1419PA206F42
Zoro #
G207563251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Material
Copper Alloy
Amperage Rating
13A
Service Rating
I
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Style
Plug
Contacts Supplied
Yes
No. of Contacts
19
Connector Type
Circular
Insert Arrangement
14-19
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Termination Method
Solder
Shell Material
Aluminum Alloy
Shell Color
Black
Sealing
IP67
Specification
MIL-DTL-26482
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.