Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 PIN PLUG

  • Mfr # KPT08F1419PWA206F42

  • Zoro # G007563246


product price: $37.59
/ea

Key Features

Contact Size
19#20
Connector Style
Plug
Insert Rotation/Keying
W
Contacts Supplied
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08F1419PWA206F42
Zoro #
G007563246
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Plug
Insert Rotation/Keying
W
Contacts Supplied
Yes
Connector Type
Circular
Shell Color
Black
Insert Arrangement
14-19
No. of Contacts
19
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
30
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
850
Mounting Type
Cable
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Shielding
Yes
Insert Material
Neoprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.