Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 PIN RECP

  • Mfr # KPT00E1419PDN

  • Zoro # G107565652


product price: $64.55
/ea

Key Features

Operating Voltage DC
850
Contact Mating Life
500
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E1419PDN
Zoro #
G107565652
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage DC
850
Contact Mating Life
500
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Contact Material
Copper Alloy
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Sealing
IP67
Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Shielding
Yes
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
19
Termination Method
Solder
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Plating
Black Zinc Cobalt
Endbell Type
Heat Shrink
Insert Arrangement
14-19
Orientation
Straight
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.