Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 PIN RECP

  • Mfr # KPT02E1419PWEX

  • Zoro # G107566598


product price: $64.69
/ea

Key Features

Grommet & Seals Material
Neoprene
Insert Arrangement
14-19
Insert Rotation/Keying
W
Sealing
IP67
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1419PWEX
Zoro #
G107566598
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Grommet & Seals Material
Neoprene
Insert Arrangement
14-19
Insert Rotation/Keying
W
Sealing
IP67
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Connector Style
Receptacle
No. of Contacts
19
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Rotation Angle
30
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Amperage Rating
13A
Specification
MIL-DTL-26482
Termination Method
PCB
Contact Style
Pin
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.