Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 PIN RECP

  • Mfr # KPT2E1419PWEW

  • Zoro # G307566435


product price: $23.69
/ea

Key Features

Termination Method
Solder
Service Rating
I
Shell Color
Olive Drab
No. of Contacts
19
Contact Size
19#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT2E1419PWEW
Zoro #
G307566435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Solder
Service Rating
I
Shell Color
Olive Drab
No. of Contacts
19
Connector Style
Receptacle
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Rotation Angle
30
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
W
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
14-19
Insert Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.