
KPT 19C 1920 SKT PLUG
Mfr # KPT051419S
Zoro # G407515500
product price: $26.99
/eaKey Features
Amperage Rating
13A
Operating Voltage DC
850
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT051419S
Zoro #
G407515500
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Amperage Rating
13A
Operating Voltage DC
850
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
18
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
14-18
Shell Color
Olive Drab
Contact Style
Socket
Contact Mating Life
500
Service Rating
I
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.