Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT PLUG

  • Mfr # KPT051419SA206

  • Zoro # G007515511


product price: $31.95
/ea

Key Features

Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051419SA206
Zoro #
G007515511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
Grommet & Seals Material
Neoprene
No. of Contacts
18
Contact Mating Life
500
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shielding
Yes
Service Rating
I
Insert Arrangement
14-18
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Specification
MIL-DTL-26482
Mounting Type
Cable
Shell Color
Black
Termination Method
Solder
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.