Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT PLUG

  • Mfr # KPT05A1419S

  • Zoro # G007515832


product price: $26.99
/ea

Key Features

Shell Color
Olive Drab
Amperage Rating
13A
Insert Material
Neoprene
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A1419S
Zoro #
G007515832
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shell Color
Olive Drab
Amperage Rating
13A
Insert Material
Neoprene
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Contacts Supplied
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Sealing
IP67
Service Rating
I
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
No. of Contacts
18
Termination Method
Solder
Insert Arrangement
14-18
Connector Style
Plug
Shielding
Yes
Mounting Type
Cable
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.