Zoro Homepage

KPT 19C 1920 SKT PLUG

  • Mfr # KPT06F1419SF85

  • Zoro # G507515738


product price: $42.75
/ea

Key Features

Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1419SF85
Zoro #
G507515738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Service Rating
I
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Voltage DC
850
Mounting Type
Cable
Insert Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
18
Insert Arrangement
14-18
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.