Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT PLUG

  • Mfr # KPT06U1419S

  • Zoro # G107515725


product price: $31.89
/ea

Key Features

Contact Mating Life
500
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06U1419S
Zoro #
G107515725
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Mating Life
500
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Voltage DC
850
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Orientation
Straight
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Endbell Type
Potted
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Material
Neoprene
Insert Arrangement
14-18
No. of Contacts
18
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shielding
Yes
Shell Color
Olive Drab
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.