Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT PLUG

  • Mfr # KPT08A1419SX

  • Zoro # G807515575


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
No. of Contacts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT08A1419SX
Zoro #
G807515575
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Amperage Rating
13A
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
No. of Contacts
18
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Operating Voltage DC
850
Shielding
Yes
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Orientation
Right Angle
Insert Material
Neoprene
Insert Arrangement
14-18
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Type
Circular
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Rotation Angle
165

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.