
KPT 19C 1920 SKT PLUG
Mfr # KPT6CGMSA1419SW
Zoro # G607515706
product price: $56.49
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Size
18#20
Operating Voltage AC V RMS Max
600
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT6CGMSA1419SW
Zoro #
G607515706
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Service Rating
I
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Arrangement
14-18
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Material
Copper Alloy
No. of Contacts
18
Shell Color
Olive Drab
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.