Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT01A1419SF42

  • Zoro # G107508833


product price: $25.69
/ea

Key Features

Operating Voltage DC
850
Orientation
Straight
Contact Size
18#20
Contact Mating Life
500
Insert Arrangement
14-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01A1419SF42
Zoro #
G107508833
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Operating Voltage DC
850
Orientation
Straight
Contact Mating Life
500
Insert Arrangement
14-18
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Connector Type
Circular
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shielding
Yes
Contact Style
Socket
No. of Contacts
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.