Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 19C 1920 SKT RECP

  • Mfr # KPT01B1419SF42

  • Zoro # G507508884


product price: $32.15
/ea

Key Features

Contact Mating Life
500
Contact Style
Socket
Contact Size
18#20
Mounting Type
Cable
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B1419SF42
Zoro #
G507508884
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Mating Life
500
Contact Style
Socket
Mounting Type
Cable
Amperage Rating
13A
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Insert Arrangement
14-18
Termination Method
Solder
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shielding
Yes
Orientation
Straight
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Service Rating
I
No. of Contacts
18
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.