
KPT 19C 1920 SKT RECP
Mfr # KPT02A1419SY
Zoro # G207508603
product price: $20.89
/eaKey Features
Contact Mating Life
500
Insert Material
Neoprene
Rotation Angle
315
Amperage Rating
13A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02A1419SY
Zoro #
G207508603
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.