KPT 19C 1920 SKT RECP

  • Mfr # KPT02E1419SEX

  • Zoro # G307508602


product price: $47.59
/ea

Key Features

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Amperage Rating
13A
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1419SEX
Zoro #
G307508602
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Amperage Rating
13A
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Type
Circular
Contact Style
Socket
No. of Contacts
18
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
14-18
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Service Rating
I
Operating Voltage DC
850
Shielding
Yes
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.