KPT 19C 1920 SKT RECP

  • Mfr # KPT02E1419SEXA206

  • Zoro # G307508565


product price: $49.49
/ea

Key Features

Sealing
IP67
Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1419SEXA206
Zoro #
G307508565
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Sealing
IP67
Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
No. of Contacts
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Specification
MIL-DTL-26482
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Operating Voltage DC
850
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
14-18
Insert Rotation/Keying
Normal
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Termination Method
PCB
Service Rating
I
Contacts Supplied
Yes
Shell Color
Black
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.